Shop All Utility Carts
Carlisle Foodservice
UC7022133 2 Shelf Stainless Steel Utility Cart - 33'' x 21'' x 32 1/2''
Mfr # 271UC7022133
Zoro # G211514690
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271UC7022133
- Zoro # G211514690
- Country of Origin United States
- Category Utility Carts
Description
Easily transport a variety of supplies throughout your kitchen or cafeteria with this Carlisle UC7022133 2 shelf stainless steel utility cart. This utility cart is built with a heavy gauge stainless steel frame for superior strength. Its tig welded construction makes it easy to clean and provides the cart with added durability in comparison to other spot welded utility carts.The two shelves of this cart are built to last. Both shelves are made of 20 gauge stainless steel and the top shelf features a one inch upturned containment lip on three of four sides to prevent items from sliding off the cart during transport. Use them to haul up to 700 lb. of bus tubs food pans plates flatware or dry ingredients. Plus this cart comes with non-marking soft rubber bumpers to prevent your walls from becoming scuffed and scratched. With 4'' diameter casters for a smooth rolling design that anyone can use this cart is ideal for use in restaurants schools hotels and offices.Overall Dimensions:Length: 33''Width: 21''Height: 32 1/2''Capacity: 700 lb.Shelf Clearance: 24 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- Carlisle Foodservice Utility & Storage Carts