Shop All Utility Carts
Carlisle Foodservice
UC5031524 3 Shelf Stainless Steel Utility Cart - 24'' x 15 1/2'' x 32 1/2''
Mfr # 271UC5031524
Zoro # G711515081
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271UC5031524
- Zoro # G711515081
- Country of Origin United States
- Category Utility Carts
Description
Easily transport a variety of supplies throughout your kitchen or cafeteria with this Carlisle UC5031524 3 shelf stainless steel utility cart. This utility cart is built with a heavy gauge stainless steel frame for superior strength. Its tig welded construction makes it easy to clean and provides the cart with added durability in comparison to other spot welded utility carts.The three shelves of this cart are built to last. All three shelves are made of 20 gauge stainless steel while the top and middle shelf also feature a one inch upturned containment lip on three of four sides to prevent items from sliding off the cart during transport. Use them to haul up to 500 lb. of bus tubs food pans plates flatware or dry ingredients. Plus this cart comes with non-marking soft rubber bumpers to prevent your walls from becoming scuffed and scratched. With 4'' diameter casters for a smooth rolling design that anyone can use this cart is ideal for use in restaurants schools hotels and offices.Overall Dimensions:Length: 24''Width: 15 1/2''Height: 32 1/2''Capacity: 500 lb.Bottom and Mid Shelf Clearance: 13 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- MAG-MATE Replacement Glass Mirror (3714RG)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 3 Ply, 1800'L, 725 Lbs. Tensile Strength, White (TWT180)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- GLOBAL INDUSTRIAL Welded Steel Utility Cart, 2 Flush Shelves, 24Wx48L (800463)
- WHEELER-REX Wheeled Cart With Tool Box 6790 (60507)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- KNAACK Utility Cart, Load Capacity 750 lb, Black (KAT-01)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- Carlisle Foodservice Utility Carts