Shop All Utility Carts
Carlisle Foodservice
UC4031733 Knocked Down 3 Shelf Stainless Steel Utility Cart - 33 3/8'' x 15 5/8'' x 33 1/2''
Mfr # 271UC4031733
Zoro # G311515108
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271UC4031733
- Zoro # G311515108
- Country of Origin United States
- Category Utility Carts
Description
Easily transport a variety of supplies throughout your kitchen or cafeteria with this Carlisle UC4031733 knocked down 3 shelf stainless steel utility cart. This utility cart is built with a heavy gauge tubular stainless steel frame for superior strength. Its tig welded construction makes it easy to clean and provides the cart with added durability in comparison to other spot welded utility carts. This cart's knocked down design provides an economical and space saving solution for all of your establishment's transport needs.The three shelves of this cart are built to last. All three shelves are made of 20 gauge stainless steel and feature a raised lip to prevent items from sliding off the cart during transport. Use them to haul up to 400 lb. of bus tubs food pans plates flatware or dry ingredients. The wheels are made of thermoplastic and rubber for a quiet ride and the casters feature brakes to lock the cart in place for periods of extended use. With 4'' diameter casters for a smooth rolling design that anyone can use this cart is ideal for use in restaurants schools hotels and offices.Overall Dimensions:Length: 33 3/8''Width: 15 5/8''Height: 33 1/2''Capacity: 400 lb.Bottom and Mid Shelf Clearance: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Guard® Bollard Cover 3501N, 8-7/8"Dia. X 72"H, Yellow W/No Tape (3501N)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 1/2 (PPMIO1/2)
- KFI ATV Roller Fairlead (ATV-RF)
- CASTERHQ 4"x2" Tool Box Caster-2 Swivels W/Brakes And 2 Rigid Casters, PK4 (CB-9TBRP42)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- LUXOR Tuffy Utility Cart, Three Shelves (WT34BUS-B)
- ASSOCIATED EQUIPMENT Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb (6038C)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- AGRI-FAB Steel ATV Cart (45-0554)
- Carlisle Foodservice Utility Carts