Shop All Utility Carts
Carlisle Foodservice
UC3031827 3 Shelf Stainless Steel Utility Cart - 27'' x 18'' x 32 1/2''
Mfr # 271UC3031827
Zoro # G411515015
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271UC3031827
- Zoro # G411515015
- Country of Origin United States
- Category Utility Carts
Description
Easily transport a variety of supplies throughout your kitchen or cafeteria with this Carlisle UC3031827 3 shelf stainless steel utility cart. This utility cart is built with an 18 gauge heavy stainless steel frame for superior strength. Its tig welded construction makes it easy to clean and provides the cart with added durability in comparison to other spot welded utility carts.The three shelves of this cart are built to last. The top shelf is made of 20 gauge stainless steel and the bottom two shelves are made of 22 gauge stainless steel. Use them to haul up to 300 lb. of bus tubs food pans plates flatware or dry ingredients. The top and middle shelf also feature a one inch upturned containment lip on three of four sides to prevent items from sliding off the cart during transport. Plus this cart comes with non-marking soft rubber bumpers to prevent your walls from becoming scuffed and scratched. With 4'' diameter casters for a smooth rolling design that anyone can use this cart is ideal for use in restaurants schools hotels and offices.Overall Dimensions:Length: 27''Width: 18''Height: 32 1/2''Capacity: 300 lb.Bottom and Mid Shelf Clearance: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21R-RY080R-14)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4AC1P6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- CARGO LIFT Endless Round Sling ENR1 X 4Ft. Cap. WLL 2600Lbs. (13000201A)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- Carlisle Foodservice Utility Carts