Shop All Utility Carts
Carlisle Foodservice
UC3031524 3 Shelf Stainless Steel Utility Cart - 24'' x 15 1/2'' x 32 1/2''
Mfr # 271UC3031524
Zoro # G311515023
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271UC3031524
- Zoro # G311515023
- Country of Origin United States
- Category Utility Carts
Description
Easily transport a variety of supplies throughout your kitchen or cafeteria with this Carlisle UC3031524 3 shelf stainless steel utility cart. This utility cart is built with an 18 gauge heavy stainless steel frame for superior strength. Its tig welded construction makes it easy to clean and provides the cart with added durability in comparison to other spot welded utility carts.The three shelves of this cart are built to last. The top shelf is made of 20 gauge stainless steel and the bottom two shelves are made of 22 gauge stainless steel. Use them to haul up to 300 lb. of bus tubs food pans plates flatware or dry ingredients. The top and middle shelf also feature a one inch upturned containment lip on three of four sides to prevent items from sliding off the cart during transport. Plus this cart comes with non-marking soft rubber bumpers to prevent your walls from becoming scuffed and scratched. With 4'' diameter casters for a smooth rolling design that anyone can use this cart is ideal for use in restaurants schools hotels and offices.Overall Dimensions:Length: 24''Width: 15 1/2''Height: 32 1/2''Capacity: 300 lb.Bottom and Mid Shelf Clearance: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- EGA PRODUCTS Industrial Rolling Ladder, 10 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B10026HSU)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 3" Grip, 6 ton WLL (6421002)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LUXOR 42inH 3-Shelf Utility Cart - Black (UCPL1)
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- LABCONCO Laboratory Glassware Cart Basket, Large (8040100)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- Carlisle Foodservice Utility Carts