Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Turf Master Multi-Trac Tire
Mfr # 5114041
Zoro # G6120908
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5
- Overall Width 18
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Size 18x8.50-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 5114041
- Zoro # G6120908
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 8.5 |
Overall Width | 18 |
Size | 18x8.50-8 |
Depth | 8.5 |
Inside Diameter | 8 |
Outside Diameter | 18 |
Details
Material | alpha-styrene, butadiene, cadmium, carbon black |
Color | Black |
Item | Turf Master Multi-Trac Tire |
Features | With its classic square shouldered design, the Turf Saver tire is the market leader for residential riding lawn mowers worldwide. The flat profile and chevron tread provide excellent traction. Its turf-friendly design and breadth of line make it versatile in both application and fitment. |
Includes | 1 Turf Saver 4-Ply Tire |
Capacity | 22 PSI |
Weight | 10.3 |
Thickness | 4-Ply |
For Use With | Best Used For: Commercial Turf Equipment, Consumer, Golf Carts, Residential, Utility Vehicles |
Standards | Rate Load-825 Lbs |
Shape | Round |
Finish | Matte |
Application | Tire |
Description
Turf Master Multi-Trac Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- MAPP CASTER 8" Grey Rubber Wheel Caster Set for Drywall & Sheet Rock Dollies (146PERC820S-4)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- CARLISLE FOODSERVICE Tube Tire (320200)
- CARLISLE FOODSERVICE Tube Tire (320020)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Smooth Tire (5121861)
- CARLISLE FOODSERVICE Straight Rib Tire (5180211)
- CARLISLE FOODSERVICE Tube Tire (320070)
- VESTIL Steering Wheel Kit (PM-SWK)
- Carlisle Foodservice Cart, Truck & Dolly Parts