Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Turf Master Multi-Trac Tire
Mfr # 5114011
Zoro # G6120838
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5
- Overall Width 16
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Capacity 28 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 5114011
- Zoro # G6120838
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 6.5 |
Overall Width | 16 |
Size | 16x6.50-8 |
Depth | 6.5 |
Inside Diameter | 8 |
Outside Diameter | 16 |
Details
Material | alpha-styrene, butadiene, cadmium, carbon black |
Color | Black |
Item | Turf Master Multi-Trac Tire |
Capacity | 28 PSI |
Includes | 1 Turf Master 4-Ply Tire |
Features | The Carlisle Turf Master tire is a professional-grade tire known for its durability, stability, and traction. With its contoured shoulder protection, deep tread lugs, and durable compound, the Turf Master tire delivers reliable performance for ZTRs and professional-grade mowers. Whether you’re maintaining a large lawn or operating a commercial landscaping business, the Turf Master tire is designed to meet your high standards and exceed your expectations. |
Weight | 7.4 |
Finish | Matte |
Standards | Rated Load-615 Lbs. |
Thickness | 4-Ply |
For Use With | Best Used For: Commercial Turf Equipment, Consumer, Golf Carts, Professional, Utility Vehicles |
Application | Tire |
Shape | Round |
Description
Turf Master Multi-Trac Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- NVENT CADDY CADDY Speed Link SLK with Loop, 9.9ft L, 100lb Static Load (SLK2L3LP)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114021)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Tube Tire (320050)
- CARLISLE FOODSERVICE Tube Tire (320070)
- CARLISLE FOODSERVICE Chevron Tire AT101 (599044)
- CARLISLE FOODSERVICE Tube Tire (320080)
- VESTIL Wheel Kit 8 In. (13-154-004)
- Carlisle Foodservice Cart, Truck & Dolly Parts