Shop All Drinking Glasses
This Product is Discontinued
Carlisle Foodservice
Tumbler, 20 oz., Clear, PK24 (Discontinued)
Mfr # 582007
Zoro # G4410795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 20 oz
- Size 20 oz.
- Color Clear
- Overall Height 6.25 in
- Diameter 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 582007
- Zoro # G4410795
- UPC # 077838834510
- Country of Origin China
- Category Drinking Glasses
Dimensions
Size | 20 oz. |
Overall Height | 6.25 in |
Diameter | 3.5 in |
Details
Item | Tumbler |
Capacity | 20 oz |
Color | Clear |
Material | SAN |
Description
Tumbler, Capacity 20 oz, Color Clear, Diameter 3.5 in, Material SAN, Overall Height 6.25 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.