Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320260
Zoro # G6120725
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Overall Width 13
- Material Butyl Rubber
- Color Black
- Includes Valve TR87-10mm Off Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 320260
- Zoro # G6120725
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 5 |
Overall Width | 13 |
Size | 13 x 5.00 - 6 |
Depth | 5 |
Inside Diameter | 6 |
Outside Diameter | 13 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Includes | Valve TR87-10mm Off Center |
Features | Valve Style TR87; Also fits tire sizes 12 x 5.00 - 6, 14 x 4.50 - 6 |
Weight | 0.6 |
Finish | Matte |
Shape | Round |
For Use With | Inner Tube for Mowers and Trailors |
Application | Inner Tube |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb. (1NXB6)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- CARLISLE FOODSERVICE Tube Tire (320080)
- CARLISLE FOODSERVICE Tube Tire (320050)
- CARLISLE FOODSERVICE Tube Tire (320200)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- DAYTON Upper Ratchet Assembly (URA-042)
- Carlisle Foodservice Cart, Truck & Dolly Parts