Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320050
Zoro # G6120768
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5
- Overall Width 2.8
- Material Butyl Rubber
- Color Black
- Features Valve Style TR87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 320050
- Zoro # G6120768
- UPC # 33259668431
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 2.5 |
Overall Width | 2.8 |
Size | 2.80/2.50 - 4 |
Depth | 2.5 |
Outside Diameter | 2.8 |
Inside Diameter | 4 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Features | Valve Style TR87 |
Includes | Valve TR87-On Center |
Weight | 0.3 |
Shape | Round |
Application | Inner Tube |
Finish | Matte |
For Use With | Inner Tube for Mowers and Trailors |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- US CARGO CONTROL 2" x 12' Red Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-RED)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675424)
- CARLISLE FOODSERVICE Tube Tire (320200)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114011)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Chevron Tire AT101 (599044)
- CARLISLE FOODSERVICE Tube Tire (320250)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- RUBBERMAID COMMERCIAL Wheel, For Use With 3LU59 (GRFG9T13L30000)
- Carlisle Foodservice Cart, Truck & Dolly Parts