Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320030
Zoro # G6120786
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5
- Overall Width 9
- Material Butyl Rubber
- Color Black
- Includes Valve TR87-On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 320030
- Zoro # G6120786
- UPC # 33259668424
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 3.5 |
Overall Width | 9 |
Size | 9 x 3.50 - 4 |
Depth | 3.5 |
Inside Diameter | 4 |
Outside Diameter | 9 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Includes | Valve TR87-On Center |
Features | Valve Style TR87 |
Weight | 0.4 |
Shape | Round |
Application | Inner Tube |
Finish | Matte |
For Use With | Inner Tube for Mowers and Trailors |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 600 lb., Delrin (P21SX-PRP060D-14-AM)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- WERNER 300 lbs. Duty Rating Label Replacement (LDR300)
- CARLISLE FOODSERVICE Tube Tire (320080)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114011)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114021)
- CARLISLE FOODSERVICE Turf Saver Tire (5110951)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- CARLISLE FOODSERVICE Smooth Tire (5121861)
- ZORO SELECT Driving Gear (TTYTL3154339G)
- Carlisle Foodservice Cart, Truck & Dolly Parts