Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Tube Tire
Mfr # 320020
Zoro # G6120740
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5
- Overall Width 4.1
- Material Butyl Rubber
- Color Black
- Size 4.10/3.50 - 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 320020
- Zoro # G6120740
- UPC # 33259395511
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 3.5 |
Overall Width | 4.1 |
Size | 4.10/3.50 - 4 |
Depth | 3.5 |
Inside Diameter | 4 |
Outside Diameter | 4.1 |
Details
Material | Butyl Rubber |
Color | Black |
Item | Tube Tire |
Includes | Valve JS87P-5mm Off Center |
Features | Valve Style JS87P |
Weight | 0.4 |
Application | Inner Tube |
Finish | Matte |
Shape | Round |
For Use With | Inner Tube for Mowers and Trailors |
Description
Tube Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS1-902-3)
- PEERLESS CHAIN 7/32 V10 CL SLING HK W/LAT, UPC, 8418100 (8418100)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 50ft L (AGUH1250)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- CARLISLE FOODSERVICE Tube Tire (320050)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- CARLISLE FOODSERVICE Tube Tire (320120)
- DAYTON Pump, Hydraulic (21-41)
- Carlisle Foodservice Cart, Truck & Dolly Parts