Shop All Trash Can Lids
This Product is Discontinued
Carlisle Foodservice
Trash Container Lid, White, Polyethylene (Discontinued)
Mfr # 34101102
Zoro # G3980396
This Product is Discontinued
Key Features
- Trash Container Capacity 10 gal.
- Container Shape Round
- Color White
- Opening Closure Type Snap-On
- Series Bronco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34101102
- Zoro # G3980396
- Country of Origin United States
- Category Trash Can Lids
Details
Trash Container Capacity | 10 gal. |
Container Shape | Round |
Color | White |
Opening Closure Type | Snap-On |
Item | Trash Container Lid |
Series | Bronco |
Material | Polyethylene |
Product Type | Round Trash Can Lid,10 gal,White,PK6 |
Description
Round Trash Can Lid,10 gal,White,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.