Shop All Brooms
Carlisle Foodservice
Toy/Lobby Broom, 40", 8 lb., Blk, PK12
Mfr # 4168303
Zoro # G3148612
product price: $88.29
/pk 12, $7.36/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4168303
- Zoro # G3148612
- UPC # 85404148923
- Country of Origin Mexico
- Category Brooms
Details
Item | Toy/Lobby Broom,40",8 lb.,Blk,Package Quantity 12 |
Color | Black |
Description
Toy/Lobby Broom,40 In.,8 lb.,Blk,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER White Wastebasket Liner, 2000PK (327136)
- POLAR PLASTICS Construction Film, 3Mil, Clear (C843)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- SCOTCH-BRITE Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30 (223)
- CARLISLE FOODSERVICE 12 in Sweep Face Corn Broom, Tan, 43 in L Handle (4135200)
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Gray, PK6 (4501623)
- CARLISLE FOODSERVICE Lobby Broom, 3-Stch w/Blnd Corn, 9#, PK12 (368200)
- CARLISLE FOODSERVICE Blended Corn Broom, 29# Fill, 56", PK12 (4135067)
- CARLISLE FOODSERVICE Carlisle Duo-Pan Dustpan And Lobby Broom 36", Black - 36141503 (36141503)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Red, PK12 (36868EC05)
- HELP MATE Push Broom, 24" (HMPB)
- Carlisle Foodservice Brooms