Shop All Buckets & Mop Pails
Carlisle Foodservice
Tote Box Lid, Gray, Polypropylene
Mfr # N4401223
Zoro # G9039195
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth (In.) 1 in
- Overall Width (In.) 15 in
- Overall Length (In.) 20 in
- Type Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # N4401223
- Zoro # G9039195
- UPC # 077838866757
- Country of Origin Mexico
- Category Buckets & Mop Pails
Dimensions
Overall Depth (In.) | 1 in |
Overall Width (In.) | 15 in |
Overall Length (In.) | 20 in |
Overall Height (In.) | 1 in |
Details
Color | Gray |
Item | Tote Box Lid |
Type | Color Coded |
Handle Color | Gray |
Material | Polypropylene |
Handle | yes |
For Use With | Mfr. No. N4401023, N4401123 |
Features | Different Colors for HACCP Zone Use, NSF STD 2 |
Handle Type | Comfort Curve(TM) |
Product Type | Tote Box Lid |
Microwaveable | No |
NSF Certified | Yes |
Compatible Container Manufacturer Part Number | N4401023, N4401123 |
Minimum Temperature | -40 Degrees F |
Graduated | No |
Includes Handle | Yes |
Freezer Safe | Yes |
Maximum Temperature | 180 Degrees F |
Dishwasher Safe | No |
Lid Color | Gray |
Description
Tote Box Lid, Color Gray, Material Polypropylene, Overall Height 1 in, Overall Length 15 in, Overall Width 20 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT04, 35FT12, Compatible Container Manufacturer Part Number N4401023, N4401123, Dishwasher Safe No, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Tote Box Lid, Graduated No, Lid Color Gray, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Handle, Wet Mop , Quick Release (4166402)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- PROTEAM Exhaust Filter Cover (834717)
- CARLISLE FOODSERVICE Soiled Water Insert Bucket, Blue (5690414)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401004)
- CARLISLE FOODSERVICE Tote Box, Blue, Polypropylene (N4401214)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- Carlisle Foodservice Buckets & Mop Pails