Shop All Buckets & Mop Pails
Carlisle Foodservice
Tote Box, Black, Polyethylene
Mfr # N4401003
Zoro # G9038985
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Comfort Curve(TM)
- For Use With Mfr. No. N4401203
- Handle yes
- Overall Length (In.) 20 in
- Type Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # N4401003
- Zoro # G9038985
- UPC # 077838866542
- Country of Origin Mexico
- Category Buckets & Mop Pails
Dimensions
Overall Length (In.) | 20 in |
Overall Width (In.) | 15 in |
Overall Height (In.) | 5 in |
Overall Depth (In.) | 5 in |
Details
Color | Black |
Item | Tote Box |
Handle Type | Comfort Curve(TM) |
For Use With | Mfr. No. N4401203 |
Handle | yes |
Type | Color Coded |
Features | Different Colors for HACCP Zone Use, NSF STD 2 |
Handle Color | Black |
Material | Polyethylene |
Product Type | Tote Box |
Dishwasher Safe | No |
Maximum Temperature | 160 Degrees F |
Graduated | No |
Minimum Temperature | 32 Degrees F |
Microwaveable | No |
Includes Handle | Yes |
Freezer Safe | No |
NSF Certified | Yes |
Compatible Container Manufacturer Part Number | N4401203 |
Description
Tote Box, Capacity 22 qt, Color Black, Material Polyethylene, Overall Height 5 in, Overall Length 20 in, Overall Width 15 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT15, Compatible Container Manufacturer Part Number N4401203, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Blue Cleaner Pad 5300, 11 in, PK5 (5300)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 5 Gal Pail, Liquid, Clear Orange (8872)
- REGISTRY ELECTROSTATIC DUSTER (21)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401002)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401023)
- CARLISLE FOODSERVICE Soiled Water Insert Bucket, Blue (5690414)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- WOOSTER Wooster Brush Company 8617 Speed Bucket - 7 in. (71497162595)
- Carlisle Foodservice Floor Mops, Buckets & Wringers