Shop All Cookware
Carlisle Foodservice
Tortilla Server w/Lid, Lennox Brown, PK24
Mfr # 0475GR28
Zoro # G6863631
product price: $218.99
/pk 24, $9.12/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1 93/100 in
- Material Polypropylene
- Outside Dia. (In.) 7 3/4 in
- Diameter 7 3/4 in
- Overall Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 0475GR28
- Zoro # G6863631
- UPC # 077838837788
- Country of Origin Mexico
- Category Cookware
Dimensions
Overall Height (In.) | 1 93/100 in |
Outside Dia. (In.) | 7 3/4 in |
Diameter | 7 3/4 in |
Overall Height | 1 7/8 in |
Details
Item | Tortilla Server |
Material | Polypropylene |
Color | Brown |
Description
Tortilla Server, Color Brown, Material Polypropylene, Overall Width Not Applicable, Diameter 7 3/4 in, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Tortilla Server Stack, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- HOBART Door Handle 15" (00-358727-00001)
- APW Orifice (49) (2066849)
- DILLMAN FARM All Natural Peach Preserves 16 oz Jar (20561)
- PROLUXE Proluxe EQ1812 Equaslice - 18 in. 12 Slices (EQ1812)
- NUTRICHEF 11 Pcs Gold Lines Kitchenware Set (NCCW11GL)
- CORE KITCHEN Avocado Slicr Plypln/Tpr (AC29894)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- WOOD STONE 60 in Stainless Steel Pizza Peel (WS-TL-UP-M)
- LIFETIME Mixing Bowl Set Asrt 3Pc (KE175OSA7A)
- KINGSFORD GRILL PAN 16X12"" 4PK (BBP0490TB)
- Carlisle Foodservice Cookware