Shop All Serving Utensils
Carlisle Foodservice
Tong
Mfr # 60209
Zoro # G109135846
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Product Type Serving Tongs
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60209
- Zoro # G109135846
- UPC # 77838881590
- Country of Origin China
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Product Type | Serving Tongs |
Coated Handle | No |
Locking | No |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe No, Product Type Serving Tongs, Locking No, Overall Length 7 in, Overall Width 1 1/2 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND READER Caddy Coffee Organizer, Black (CAD01-BLK)
- BUNN Pump, Flojet T5000515 (49302.0000)
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L (CBG912PR)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- CARLISLE FOODSERVICE Perf Short Handle, 1.5 oz., Brown, PK12 (496101)
- CARLISLE FOODSERVICE Grill Brick, 8"x4"x3.5", PK12 (4071000)
- CARLISLE FOODSERVICE SS Disher Scoop #16, 2.75 oz., Blu, PK12 (60300-16)
- CARLISLE FOODSERVICE Feather Duster, 24", Brown, PK12 (4574300)
- CARLISLE FOODSERVICE Dual Srfc Poly Flr Scrub, Bristle, Gr, PK12 (40422EC09)
- TABLECRAFT Stainless Steel Tapered Grater (SG200)
- Carlisle Foodservice Serving Utensils