Shop All Warmers and Chillers
Carlisle Foodservice
Third Size Food Lid, Clear, PK2
Mfr # CM112707
Zoro # G2629943
product price: $71.95
/pk 2, $35.98/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Fits Pan Size Third
- Product Type Food Pan Lid
- Overall Depth 1/8 in
- Anti-Jam No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # CM112707
- Zoro # G2629943
- UPC # 10077838145255
- Country of Origin Mexico
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Third |
Overall Depth | 1/8 in |
Overall Length | 12 3/4 in |
Overall Width | 6 7/8 in |
Details
Item | Food Pan Lid |
Material | Acrylic |
Product Type | Food Pan Lid |
Anti-Jam | No |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | Yes |
Oven Safe | No |
Compatible Pan Type | Third Size |
Description
Food Pan Lid, Overall Depth 1/8 in, Overall Length 12 3/4 in, NSF Certified No, Overall Width 6 7/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Third Size, Gauge -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Gas Valve 1/8 Mpt X 1/4Cc (521056)
- FRYMASTER Gas Control For - Part# Fm8072428 (FM8072428)
- IMPERIAL COOKING EQUIPMENT Valve 1/2 Mpt X 1/2 Mpt (1620)
- FETCO Assembly, Bypass Valve, Left (1102.00391.00)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- HATCO Foodwarmer120V 500W 24" For - Part# Htgrah24-120V (HTGRAH24-120V)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- Carlisle Foodservice Warmers and Chillers