Shop All Food Service Storage & Transportation
This Product is Discontinued
Carlisle Foodservice
Texliner Roll, 24 In. x 40 ft., Clear (Discontinued)
Mfr # 321007
Zoro # G7485782
This Product is Discontinued
Key Features
- Color clear
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 321007
- Zoro # G7485782
- Country of Origin Taiwan, Province of China
- Category Food Service Storage & Transportation
Details
Item | Texliner Roll |
Color | clear |
Material | Polyethylene |
Description
Texliner Roll, Length (In.) 480, Width (In.) 24, Color Clear, Material Polyethylene, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.