Shop All Condiment Dispensers
Carlisle Foodservice
Sugar Caddy, 20 Packet, White, PK24
Mfr # 4550GR02
Zoro # G4404163
product price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Holds 20 Packets
- Number of Compartments 1
- Material Styrene
- Color White
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4550GR02
- Zoro # G4404163
- UPC # 077838839621
- Country of Origin Mexico
- Category Condiment Dispensers
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 3 1/2 in |
Details
Item | Sugar Packet Holder |
Type | Holds 20 Packets |
Number of Compartments | 1 |
Material | Styrene |
Color | White |
Product Type | Condiment Organizer |
Card/Signholder | No |
NSF Certified | Yes |
Handle | No |
Lid Included | No |
Description
Sugar Packet Holder, Material Polystyrene, Overall Depth 3 1/2 in, Number of Compartments 1, Overall Height 2 1/4 in, Overall Width 2 3/4 in, Color White, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified Yes, Overall Diameter Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Interlock Switch Kit For - Part# 12538901Q (12538901Q)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt020 (DT020)
- DREAMFARM FLUICER PP/SS GREEN 9in. (DFFU3468)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 42.8qt. w/Scoop and Lid (FG9G5800WHT)
- CARLISLE FOODSERVICE Condiment Pump (38503)
- DEL DISPOSABLES Salt And Pepper Shaker Combo, 4 Oz Salt Dispenser And 1.5 Oz Pepper Dispenser (GRN13060)
- TABLECRAFT Syrup Dispenser Top (748AT)
- TABLECRAFT Tablecraft 1 oz. Economy Pump With Cap (662110)
- TRAEX Bottle, Squeeze , Tri-Tip, 24 Oz (3324-1313)
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 6 (SBC6)
- TABLECRAFT Condiment Holder, 6 Compartment (1606)
- Carlisle Foodservice Condiment Dispensers