Shop All Condiment Dispensers
Carlisle Foodservice
Sugar Caddy, 20 Packet, Black, PK24
Mfr # 4550GR03
Zoro # G4404145
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Holds 20 Packets
- Number of Compartments 1
- Material Styrene
- Color Black
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4550GR03
- Zoro # G4404145
- UPC # 077838839638
- Country of Origin Mexico
- Category Condiment Dispensers
Dimensions
Overall Height | 2 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Sugar Packet Holder |
Type | Holds 20 Packets |
Number of Compartments | 1 |
Material | Styrene |
Color | Black |
Product Type | Condiment Organizer |
Card/Signholder | No |
NSF Certified | Yes |
Lid Included | No |
Handle | No |
Description
Sugar Packet Holder, Material Polystyrene, Overall Depth 3 1/2 in, Number of Compartments 1, Overall Height 2 1/4 in, Overall Width 2 3/4 in, Color Black, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified Yes, Overall Diameter Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Merv 15 Filter (90802025)
- CRESTWARE Spatula, Plastic, 9-1/2 In, PK12 (PS95)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- DELFIELD Gasket, 15 3/8 in. x 16 3/8 in. (1701187)
- CARLISLE FOODSERVICE Condiment Pump (38503)
- CORE KITCHEN Salad Spinner Abs Plastc (AC29925)
- WINCO 24 oz Yellow Wide-Mouth Squeeze Bottle, PK6 (PSW-24Y)
- LIFETIME Oil Sprayer Alum Silver (5061116)
- TABLECRAFT All Purpose Pe Dspnsr, Wht Abs Top, 48 OZ (748W)
- TABLECRAFT Prm Sugar Packet Hldr, 3.25"X2.5"X2", PK12 (56B)
- TABLECRAFT Oil and Vinegar Dispenser, 8 1/4 oz, PK12 (9085)
- Carlisle Foodservice Condiment Dispensers