Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Straight Rib Tire
Mfr # 5181861
Zoro # G6120978
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5
- Overall Width 13
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Includes 1 Turf Saver 4-Ply Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 5181861
- Zoro # G6120978
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 6.5 |
Overall Width | 13 |
Size | 13x6.50-6 |
Depth | 6.5 |
Outside Diameter | 13 |
Inside Diameter | 6 |
Details
Material | alpha-styrene, butadiene, cadmium, carbon black |
Color | Black |
Item | Straight Rib Tire |
Includes | 1 Turf Saver 4-Ply Tire |
Features | The Straight Rib tire is designed with tread grooves to channel moisture away from the contact patch and provides a slight lateral traction which can be helpful when traversing mild inclines. |
Capacity | 28 PSI |
Weight | 5 |
Standards | Rate Load-480 Lbs. |
Finish | Matte |
Thickness | 4-Ply |
Application | Tire |
Shape | Round |
For Use With | Best Used For: Farm Equipment, Garden Tractors, Professional, Riding Mowers, Transport Vehicles, Wheelbarrows |
Description
Straight Rib Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1510-1)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- CARLISLE FOODSERVICE Straight Rib Tire (5180211)
- CARLISLE FOODSERVICE Tube Tire (320020)
- CARLISLE FOODSERVICE Tube Tire (320080)
- CARLISLE FOODSERVICE Tube Tire (320120)
- CARLISLE FOODSERVICE Tube Tire (320200)
- RUBBERMAID COMMERCIAL Wheel, For Use With 3LU59 (GRFG9T13L30000)
- Carlisle Foodservice Cart, Truck & Dolly Parts