Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Straight Rib Tire
Mfr # 5180311
Zoro # G6121005
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Overall Width 15
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Size 15x6.00-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 5180311
- Zoro # G6121005
- UPC # 33259676078
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 6 |
Overall Width | 15 |
Size | 15x6.00-6 |
Depth | 6 |
Inside Diameter | 15 |
Outside Diameter | 6 |
Details
Material | alpha-styrene, butadiene, cadmium, carbon black |
Color | Black |
Item | Straight Rib Tire |
Features | The Straight Rib tire is designed with tread grooves to channel moisture away from the contact patch and provides a slight lateral traction which can be helpful when traversing mild inclines. |
Capacity | 30 PSI |
Includes | 1 Straight Rib 4-Ply Tire |
Weight | 5.9 |
Application | Tire |
For Use With | Best Used For: Farm Equipment, Garden Tractors, Professional, Riding Mowers, Transport Vehicles, Wheelbarrows |
Shape | Round |
Thickness | 4-pLY |
Standards | Rate Load-565 Lbs. |
Finish | Matte |
Description
Straight Rib Tire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI KFI Rancher 420 Winch Mount (100880)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- CARLISLE FOODSERVICE Tube Tire (320200)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- CARLISLE FOODSERVICE Turf Saver Tire (5110251)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Tube Tire (320070)
- RUBBERMAID COMMERCIAL Spring, 3.5" L x 2" W x 1.25" H (GRFG6127L40000)
- Carlisle Foodservice Cart, Truck & Dolly Parts