Shop All Food Containers
Carlisle Foodservice
StorPlus Storage Container, PK6
Mfr # 1064102
Zoro # G6611857
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 26 in
- Overall Width (In.) 18 in
- Color White
- Material Polyethylene
- Overall Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1064102
- Zoro # G6611857
- UPC # 077838838969
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 26 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 6 in |
Inside Width | 16 in |
Inside Length | 24 in |
Overall Width | 18 in |
Overall Height | 6 in |
Overall Length | 26 in |
Details
Color | White |
Material | Polyethylene |
Item | Food Storage Container |
Product Type | Food Storage Container |
Dishwasher Safe | Yes |
Minimum Temperature | 32 Degrees F |
Graduated | No |
NSF Certified | Yes |
Maximum Temperature | 160 Degrees F |
Includes Handle | Yes |
Microwaveable | No |
Freezer Safe | No |
Description
Food Storage Container, Capacity 34 qt, Color White, Material Polyethylene, Overall Height 6 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Food Storage Container, Graduated No, Inside Length 24 in, Inside Width 16 in, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDT Wg Igniter (4559.WG)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 10, PK500 (SXP10W)
- GOLD MEDAL Pop Weaver Popcorn 12.5 lb Bagged (2034)
- RANDELL Warmer Element 240V, 1150W (EL ELM1150)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Food Storage Container Lid, 6.62" L, Clear (ST157330)
- CARLISLE FOODSERVICE Food Storage Container, Square, 6 qt, PK2 (11962-202)
- NALGENE Nalgene 341418 8 Oz. Straight Side Jars - Polypropylene (341418)
- Carlisle Foodservice Food Containers