Shop All Food Containers
Carlisle Foodservice
StorPlus Storage Container, PK6
Mfr # 1063202
Zoro # G6950142
product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color White
- Material Polyethylene
- Overall Height (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1063202
- Zoro # G6950142
- UPC # 077838838938
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 9 in |
Overall Length | 18 in |
Overall Width | 12 in |
Overall Height | 9 in |
Details
Color | White |
Material | Polyethylene |
Item | Food Storage Container |
Product Type | Food Storage Container |
Freezer Safe | No |
Maximum Temperature | 160 Degrees F |
Dishwasher Safe | Yes |
Includes Handle | Yes |
Graduated | No |
Minimum Temperature | 32 Degrees F |
Microwaveable | No |
NSF Certified | Yes |
Description
Food Storage Container, Capacity 20 qt, Color White, Material Polyethylene, Overall Height 9 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Food Storage Container, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 20 oz PLA Cups, PK1000 (KE-KC20G)
- VULCAN HART Thermostat (00-411506-00015)
- D & W FINE PACK 10.25" Tall Giant Individually Wrapped Translucent Straw, PK12000 (DSTGW4-300T)
- TERVIS TUMBLER 16 oz Blue/Clear BPA Free Insulated Tumbler (1310655)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Orange Juice Container (640000)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Food Jar with Folding Spoon Army Green (SK3000AGTRI4)
- Carlisle Foodservice Food Containers