Shop All Food Containers
Carlisle Foodservice
StorPlus Storage Container, PK6
Mfr # 1063102
Zoro # G6529537
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color White
- Material Polyethylene
- Overall Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1063102
- Zoro # G6529537
- UPC # 077838838921
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 6 in |
Overall Width | 12 in |
Overall Height | 6 in |
Overall Length | 18 in |
Details
Color | White |
Material | Polyethylene |
Item | Food Storage Container |
Product Type | Food Storage Container |
Maximum Temperature | 160 Degrees F |
Graduated | No |
Dishwasher Safe | Yes |
Freezer Safe | No |
Minimum Temperature | 32 Degrees F |
Includes Handle | Yes |
Microwaveable | No |
NSF Certified | Yes |
Description
Food Storage Container, Capacity 3.5 qt, Color White, Material Polyethylene, Overall Height 6 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Food Storage Container, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Culinary Torch (TORCH)
- SAN JAMAR Ice Tote System, Blue (SI8500)
- VULCAN HART Toggle Switch 1/2 Dpst (880008)
- FILIPPO BERIO CULINARY SELECTION Extra Virgin Olive Oil, PK3 (100087814)
- CARLISLE FOODSERVICE Food Storage Container, Square, 6 qt, PK2 (11962-202)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Orange Juice Container (640000)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Storage Container Lid, 6.62" L, Clear (ST157330)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- Carlisle Foodservice Food Containers