Shop All Food Containers
Carlisle Foodservice
StorPlus Storage Container, PK6
Mfr # 1061007
Zoro # G6721836
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color Clear
- Material polycarbonate
- Overall Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1061007
- Zoro # G6721836
- UPC # 077838838853
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 3 1/2 in |
Overall Width | 12 in |
Overall Height | 3 1/2 in |
Overall Length | 18 in |
Details
Color | Clear |
Material | polycarbonate |
Item | Food Storage Container |
Product Type | Food Storage Container |
NSF Certified | Yes |
Microwaveable | No |
Freezer Safe | Yes |
Graduated | No |
Dishwasher Safe | Yes |
Maximum Temperature | 212 Degrees F |
Includes Handle | Yes |
Minimum Temperature | -40 Degrees F |
Includes Lid | No |
Description
Food Storage Container, Capacity 8 qt, Color Clear, Material Polycarbonate, Overall Height 3 1/2 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX Refreshment Stand, 2Shelf, 29.5wx21dx33h (VF35157)
- VULCAN HART Pilot Assembly - Left (944360-L000A)
- ELKAY PLASTICS Zip Lock Bag, 10 in. x 13 in., 2mil, 100PK (F21013)
- A&D WEIGHING Washdown Bench Scale, 13X0.0005lb (SJ-6000WP)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- KLEEN-PAIL Stand, Holds KP196 Pail (KPS196)
- Carlisle Foodservice Food Containers