Shop All Food Containers
Carlisle Foodservice
StorPlus Storage Container, 14 qt., PK6
Mfr # 1061107
Zoro # G6464753
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 14 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color Clear
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1061107
- Zoro # G6464753
- UPC # 077838838860
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 6 in |
Overall Length | 18 in |
Overall Height | 6 in |
Overall Width | 12 in |
Details
Capacity (Qt.) | 14 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Container |
Product Type | Food Storage Container |
Maximum Temperature | 212 Degrees F |
NSF Certified | Yes |
Freezer Safe | Yes |
Dishwasher Safe | No |
Minimum Temperature | -40 Degrees F |
Graduated | No |
Microwaveable | No |
Includes Handle | Yes |
Description
Food Storage Container, Capacity 14 qt, Color Clear, Material Polycarbonate, Overall Height 6 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe No, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL Royal Raspberry Gelatin Mix 24 oz., PK12 (48105)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- HATCO Temperature Control (02.16.039.00)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Storage Container, Square, 6 qt, PK2 (11962-202)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- BALL MASON JAR GLS 32OZ 12PK (67000)
- Carlisle Foodservice Food Containers