Shop All Food Containers
This Product is Discontinued
Carlisle Foodservice
StorPlus Square Container, 4 qt., PK6 (Discontinued)
Mfr # 1072107
Zoro # G4404075
This Product is Discontinued
Key Features
- Capacity (Qt.) 4
- Overall Length (In.) 7 1/8 in
- Overall Width (In.) 7 1/8 in
- Color Clear
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1072107
- Zoro # G4404075
- UPC # 077838839034
- Country of Origin Unknown
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/8 in |
Overall Width (In.) | 7 1/8 in |
Overall Height (In.) | 7 1/3 in |
Details
Capacity (Qt.) | 4 |
Color | Clear |
Material | polycarbonate |
Item | StorPlus Square Container |
Description
StorPlus Square Container, Color Clear, Material Polycarbonate, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.