Shop All Food Containers
Carlisle Foodservice
StorPlus Square Container, 22 qt., PK6
Mfr # 1073602
Zoro # G6649307
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 22
- Overall Length (In.) 11 1/8 in
- Overall Width (In.) 11 1/8 in
- Color White
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1073602
- Zoro # G6649307
- UPC # 077838839126
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 11 1/8 in |
Overall Width (In.) | 11 1/8 in |
Overall Height (In.) | 15 3/4 in |
Overall Height | 15 3/4 in |
Overall Width | 11 1/8 in |
Overall Length | 11 1/8 in |
Details
Capacity (Qt.) | 22 |
Color | White |
Material | Polyethylene |
Features | BPA Free |
Item | StorPlus Square Container |
Product Type | StorPlus Square Container |
Graduated | No |
Description
StorPlus Square Container, Capacity 22 qt, Color White, Material Polyethylene, Overall Height 15 3/4 in, Overall Length 11 1/8 in, Overall Width 11 1/8 in, Product Type StorPlus Square Container, Graduated No, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 10, PK500 (SXP10W)
- SUNSHINE Cheez-It Cheddar Jack Cracker 3 oz. Bag, PK36 (2410020360)
- GE Dryer Cord, 6 ft. (WX09X10004)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Storage Container Lid, 6.62" L, Clear (ST157330)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- LAGASSE DART® DCC85HT1, Foam Hinged Food Container, 1 Compartment, White, 200/Carton (DCC 85HT1)
- Carlisle Foodservice Food Containers