Shop All Food Containers
This Product is Discontinued
Carlisle Foodservice
StorPlus Lid, See-Thru, PK12 (Discontinued)
Mfr # ST157330
Zoro # G6640426
This Product is Discontinued
Key Features
- Overall Length (In.) 6 2/3 in
- Overall Width (In.) 6 2/3 in
- Color Clear
- Material Polyethylene
- For Use With 2 and 4 qt Square Containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # ST157330
- Zoro # G6640426
- UPC # 077838837436
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 6 2/3 in |
Overall Width (In.) | 6 2/3 in |
Overall Height (In.) | 1/4 in |
Overall Length | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 1/4 in |
Details
Color | Clear |
Material | Polyethylene |
For Use With | 2 and 4 qt Square Containers |
Item | Food Storage Container Lid |
Product Type | Food Storage Container Lid |
Minimum Temperature | 32 Degrees F |
Includes Handle | No |
Includes Lid | Yes |
Graduated | No |
Microwaveable | No |
Dishwasher Safe | Yes |
Maximum Temperature | 160 Degrees F |
NSF Certified | No |
Freezer Safe | No |
Description
Food Storage Container Lid, Capacity 4 qt, Color Clear, Material Polyethylene, Overall Height 1/4 in, Overall Length 6 5/8 in, Overall Width 6 5/8 in, NSF Certified No, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Food Storage Container Lid, Graduated No, Lid Color Clear, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.