Shop All Food Containers
This Product is Discontinued
Carlisle Foodservice
StorPlus Lid, Forest Green, PK6 (Discontinued)
Mfr # 1074008
Zoro # G4404023
This Product is Discontinued
Key Features
- Overall Length (In.) 7 1/3 in
- Overall Width (In.) 7 1/3 in
- Color Forest Green
- Material Polyethylene
- Features BPA Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1074008
- Zoro # G4404023
- UPC # 077838839133
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/3 in |
Overall Width (In.) | 7 1/3 in |
Overall Height (In.) | 2/3 in |
Overall Length | 7 3/8 in |
Overall Width | 7 3/8 in |
Overall Height | 5/8 in |
Details
Color | Forest Green |
Material | Polyethylene |
Item | StorPlus Lid |
Features | BPA Free |
For Use With | 2 and 4 qt Square Containers |
Product Type | StorPlus Lid |
Graduated | No |
Includes Lid | Yes |
Description
StorPlus Lid, Color Forest Green, Material Polyethylene, Overall Height 5/8 in, Overall Length 7 3/8 in, Overall Width 7 3/8 in, Product Type StorPlus Lid, Graduated No, Lid Color Forest Green, Includes Lid Yes, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.