Shop All Food Containers
Carlisle Foodservice
StorPlus Lid, Cobalt Blue, PK6
Mfr # 1077360
Zoro # G7204897
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cobalt Blue
- Material polypropylene
- For Use With 12, 18, and 22 qt Round Containers
- Outside Dia. (In.) 12 3/100 in
- Product Type Food Storage Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1077360
- Zoro # G7204897
- UPC # 077838839249
- Country of Origin Mexico
- Category Food Containers
Dimensions
Outside Dia. (In.) | 12 3/100 in |
Overall Diameter | 12 in |
Details
Color | Cobalt Blue |
Material | polypropylene |
For Use With | 12, 18, and 22 qt Round Containers |
Item | Food Storage Container Lid |
Product Type | Food Storage Container Lid |
Includes Handle | No |
Microwaveable | No |
Dishwasher Safe | Yes |
Minimum Temperature | -40 Degrees F |
NSF Certified | Yes |
Maximum Temperature | 180 Degrees F |
Freezer Safe | Yes |
Graduated | No |
Includes Lid | Yes |
Description
Food Storage Container Lid, Capacity 22 qt, Color Royal Blue, Material Polypropylene, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 12 in, Freezer Safe Yes, Product Type Food Storage Container Lid, Graduated No, Lid Color Royal Blue, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10930A0004Latch & Strike For - Part# 930A00004 (930A00004)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- FAME FABRICS Tunic Vest, Black, V93, 2XL (81235)
- KASON Spring Cartridge (11556000308)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- KILNER Wide Mouth Canning Jar 12 oz 6 pk, 6PK (0025.043U)
- Carlisle Foodservice Food Containers