Shop All Colanders and Strainers
Carlisle Foodservice
StorPlus Colander, PK6
Mfr # 1064802
Zoro # G7017647
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Overall Height 5 in
- Overall Length 26 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1064802
- Zoro # G7017647
- UPC # 077838839010
- Country of Origin United States
- Category Colanders and Strainers
Dimensions
Overall Height | 5 in |
Overall Length | 26 in |
Overall Width | 18 in |
Details
Item | Colander |
Material | Polyethylene |
Color | White |
Product Type | Colander |
Includes Handle | No |
NSF Certified | Yes |
Maximum Temperature | 212 Degrees F |
Dishwasher Safe | Yes |
Minimum Temperature | -40 Degrees F |
Graduated | No |
Description
Colander, Color White, Material Polyethylene, Overall Height 5 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Product Type Colander, Graduated No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE 2Cb5 Cartridge (EV961705)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- VULCAN HART Blower Wheel , 8-1/16" X 1-5/8" (00-714293)
- ALLIANCE ROD SS 0.25X10.125 (F602813-3)
- CARLISLE FOODSERVICE Colander, Aluminum, 16 qt., PK6 (60280)
- WINCO 15 in Stainless Steel Colander (CCOD-15S)
- CRESTWARE Skimmer, Chrome Plated Nickel Steel (SKM7SM)
- VOLLRATH One-Piece Skimmer (46969)
- VOLLRATH China Cap, Coarse Mesh, Dia 18 (47176)
- VOLLRATH Colander, 8 Qt (47969)
- RESTON LLOYD Reston Lloyd 08600 1.5 qt Colander Powder Coated Colander Red (8600)
- Carlisle Foodservice Colanders and Strainers