Shop All Colanders and Strainers
Carlisle Foodservice
StorPlus Colander, PK6
Mfr # 1062807
Zoro # G6976261
product price: $237.99
/pk 6, $39.67/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Overall Height 5 in
- Overall Width 18 in
- Overall Length 26 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1062807
- Zoro # G6976261
- UPC # 077838838914
- Country of Origin United States
- Category Colanders and Strainers
Dimensions
Overall Height | 5 in |
Overall Width | 18 in |
Overall Length | 26 in |
Details
Item | Food Storage Container |
Material | polycarbonate |
Color | Clear |
Product Type | Food Storage Container |
Freezer Safe | Yes |
Microwaveable | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Includes Lid | No |
Maximum Temperature | 212 Degrees F |
Includes Handle | No |
Graduated | No |
Minimum Temperature | -40 Degrees F |
Description
Food Storage Container, Color Clear, Material Polycarbonate, Overall Height 5 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe No, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Whey Protein Powder 12 oz. Bag, PK4 (1289S124)
- WHITECAP TEAK Two Bottle Wine Holder (62620)
- WINCO 1 oz Black Disher No. 30 (ICD-30)
- ENTREE Gasket, H00325 (H00325)
- CARLISLE FOODSERVICE StorPlus Colander, PK6 (1064802)
- CRESTWARE Skimmer, 2-3/4 in. H, Steel (SKM5W)
- CRESTWARE Sieve, Stainless Steel, 16 In (RSS16)
- DANCO Mesh Strainer, Stainless Steel, For Bathroom and LaundryUtility Sinks (88886)
- TABLECRAFT Reinforced Strainer, Tin/Wood, 10.1" (1022)
- RSVP INTERNATIONAL Bamboo Tool Holder (BOO-TH)
- RSVP INTERNATIONAL Mesh Basket - Wide Rim - Large (MRIM-9)
- Carlisle Foodservice Colanders and Strainers