Shop All Bakeware
Carlisle Foodservice
Square Ramekin, 2 oz., White, PK48
Mfr # 86002
Zoro # G4404136
product price: $57.99
/pk 48, $1.21/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2 oz
- Type White
- Capacity 2 oz
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 86002
- Zoro # G4404136
- UPC # 077838837962
- Country of Origin China
- Category Bakeware
Dimensions
Size | 2 oz |
Details
Item | Square Ramekin |
Color | White |
Type | White |
Capacity | 2 oz |
Material | Melamine |
Bakeware and Roast Pans Product Group | Ramekins |
Dishwasher Safe | Yes |
Microwaveable | Yes |
Oven Safe | Yes |
NSF Certified | Yes |
Description
Square Ramekin, Material Melamine, Oven Safe Yes, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Square Ramekin, Capacity 2 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Corn Flake Cereal .75 oz. Cup, PK96 (3800000196)
- VISTAPAK INDUSTRIES Red Plastic Stir Stick 5 Inch, 1000PK (12290BA)
- DART Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, PK1000 (374MS-0029)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- CARLISLE FOODSERVICE Scalloped Ramekin, 1.6 oz., White, PK48 (43942GR02)
- TABLECRAFT Sheetpan Server, 1/4, Wht/Blk, 13x9.5x1.125 (10347)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- AMERICAN METALCRAFT Pizza Stone, 13 In dia. (STONE13)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 14 In. (TP14)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 11 In. (18711)
- FOX RUN ROLLING PIN HARDWOOD 12"" (4211)
- Carlisle Foodservice Bakeware