Shop All Cooking Utensils
Carlisle Foodservice
Sparta Sanitary Shovel 10" x 13.75", Pink
Mfr # 41076EC26
Zoro # G606116041
product price: $40.49
/ea
Sold in multiples of 3 for $121.47
$121.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 41076EC26
- Zoro # G606116041
- UPC # 085404013979
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Sanitary Shovel 10" x 13.75",Pink |
Description
Sparta Sanitary Shovel 10 In. x 13.75 In.,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Arizona Coyotes 16oz Gameday Pint Glass (823-G16P-1)
- ALLPOINTS Boot (90 Deg) (281241)
- FISHER Faucet 8Awlh 10Ss (3252)
- CAMPBELLS Campbell's On The Go Creamy Tomato Soup 11.1 oz., PK8 (000014981)
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- CARLISLE FOODSERVICE Portion Svr 3 Oz For - Part# 432606 (432606)
- CARLISLE FOODSERVICE Basting Brush, 8 1/4 in L, Plastic Handle (4037400)
- CARLISLE FOODSERVICE Pastry Brush, 7 in L, Plastic Handle (4039002)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 13.75"x16.5", Wht (41077EC02)
- CARLISLE FOODSERVICE Paddle, Mixing/Scraper, 40" For - Part# 4035202 (4035202)
- DEXTER RUSSELL Long Handle Turner 8 In X 3 In (19740)
- Carlisle Foodservice Cooking Utensils