Shop All Cooking Utensils
Carlisle Foodservice
Sparta Sanitary Shovel 10" x 13.75", Orng
Mfr # 41076EC24
Zoro # G306116051
product price: $44.35
/ea
Sold in multiples of 3 for $133.05
$133.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 41076EC24
- Zoro # G306116051
- UPC # 085404013955
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Sanitary Shovel 10" x 13.75",Orng |
Description
Sparta Sanitary Shovel 10 In. x 13.75 In.,Orng
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Warmer Element 120V 1950W (RPC13-093)
- RANCO Ranco Rocket Hard Start Kit, 1 to 3 tons (RSW1)
- BUNN With O Ext Rd Lifthdl Faucet Kit (02596.1005)
- ADCRAFT Hi Limit (FW-1200WS)
- CARLISLE FOODSERVICE Pastry Brush, 7 in L, Plastic Handle (4039002)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Pink (41076EC26)
- CARLISLE FOODSERVICE Spoon, 1/2Oz - 8"Beige For - Part# Carl446006 (CARL446006)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Tan (41076EC25)
- CARLISLE FOODSERVICE Carlisle 9.5" Black Ladle (029503)
- CARLISLE FOODSERVICE Paddle, Mixing/Scraper, 40" For - Part# 4035202 (4035202)
- VOLLRATH Vollrath 10 oz. 10.78" Stainless Steel Ladle (46901)
- Carlisle Foodservice Cooking Utensils