Shop All Brushes
Carlisle Foodservice
Sparta 42022EC01 9'' Brown Narrow Detail Brush with Polyester Bristles
Mfr # 27142022EC01
Zoro # G111513748
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27142022EC01
- Zoro # G111513748
- Country of Origin China
- Category Brushes
Description
Easily tackle tough messes with this Carlisle Sparta 42022EC01 9'' brown narrow detail brush with polyester bristles. Featuring a narrow design this brush is great for cleaning in between equipment and hard-to-reach places. It's made with polyester bristles that are resistant to absorbing oils and moisture in order to preserve the life quality and color of the brush. They also maintain their shape over time for long-lasting use and superior cleaning.This detail brush can be used with other colors sold separately to help promote food safety with color-coordination and help reduce the risk of cross-contamination. Made of durable polypropylene the ergonomic handle is designed for optimal pressure and efficiency when cleaning. Plus this brush withstands temperatures of up to 125 degrees Fahrenheit and is even built with a convenient hanging hole for simple storage.Overall Dimensions:Bristle Length: 3/4''Length: 9''Width: 7/8''Height: 1 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- SANITAIRE Wand, Straight (140703)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- CARLISLE FOODSERVICE 28 in Sparta® Kettle Valve Brush (4015100)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- Carlisle Foodservice Brushes