Shop All Brushes
Carlisle Foodservice
Sparta 41722EC02 10'' White Deck Scrub Brush
Mfr # 27141722EC02
Zoro # G611513743
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27141722EC02
- Zoro # G611513743
- Country of Origin China
- Category Brushes
Description
Help keep your facility clean with this Carlisle Sparta deck scrub brush. This brush is made with polyester bristles that are resistant to absorbing oils and moisture in order to preserve the life quality and color of the brush. They also maintain their shape over time for long-lasting use and superior scrubbing. It features a foam-injected plastic block that is designed to withstand the wear and tear of frequent use.This deck scrub brush features ACME threading. This convenient threading allows compatibility with most standard handles sold separately. The white color of this brush allows you to introduce a color-coded cleaning system in conjunction with your business's HACCP plan. Designate it for use in a certain area to prevent cross-contamination and increase food safety. Use it with other colors to take the guesswork out of your establishment's safety initiatives. This brush is perfect for use in commercial facilities.Overall Dimensions:Length: 10''Width: 2 1/2''Height: 2 1/2''Bristle Length: 1 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black, 34 in Dia, Plastic (758701)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- UNGER Stingray QuikPad Adapter Kit (SRADK)
- HOOVER HOOVER VACCUM BELT 180 (40201180)
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067500)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- CARLISLE FOODSERVICE Counter/Radiator Brush, 8 in, Black, Black, Plastic (3622503)
- CARLISLE FOODSERVICE Sparta 11 1/2'' Yellow Clean-In-Place Hook Brush 41100EC04 (27141100EC04)
- CARLISLE FOODSERVICE Bottle Brush, 12 in, White, 7-1/2 in L Handle, 4-1/2 in L Brush, White, Plastic (4046600)
- CARLISLE FOODSERVICE Brush 20" Handle Teflon (CARL4011300)
- LIGHT HOUSE BEAUTY Drill Powered Duct Brush (LI338261)
- Carlisle Foodservice Brushes