Shop All Brushes
Carlisle Foodservice
Sparta 41395EC02 7'' White Polyester Detail Brush
Mfr # 27141395EC02
Zoro # G611581414
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27141395EC02
- Zoro # G611581414
- Country of Origin China
- Category Brushes
Description
Help keep your facility clean with this Carlisle Sparta detail brush. This brush is made with polyester bristles that are resistant to absorbing oils and moisture in order to preserve the life quality and color of the brush. They also maintain their shape over time for long-lasting use and superior scrubbing. It features a foam-injected plastic block that is designed to withstand the wear and tear of frequent use. This brush also sports a hanging hole for easy storage.This detail brush sports an ergonomic handle. This allows for optimal comfort even when scrubbing aggressively or in areas that are hard to reach. The white color of this brush allows you to introduce a color-coded cleaning system in conjunction with your business's HACCP plan. Designate it for use in a certain area to prevent cross-contamination and increase food safety. Use it with other colors to take the guesswork out of your establishment's safety initiatives. This brush is perfect for use in commercial facilities.Overall Dimensions:Length: 7''Width: 1 1/2''Height: 1 5/16''Bristle Length: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1 Gallon Bottles, 4PK (640404)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2020B (BWK2020B)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- CARLISLE FOODSERVICE Brush 20" Handle Teflon (CARL4011300)
- CARLISLE FOODSERVICE Counter/Radiator Brush, 8 in, Black, Black, Plastic (3622503)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- LIBMAN COMMERCIAL Kitchen Brush, All-Purpose, PET Brstls, PK6, 6 PK (1043)
- Carlisle Foodservice Brushes