Shop All Brushes
Carlisle Foodservice
Sparta 40480EC01 8'' Brown Soft Polyester Counter Brush
Mfr # 27140480EC01
Zoro # G111513472
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 27140480EC01
- Zoro # G111513472
- Country of Origin China
- Category Brushes
Description
Help keep your facility clean with this Carlisle Sparta counter brush. This brush is made with polyester bristles that are resistant to absorbing oils and moisture in order to preserve the life quality and color of the brush. They also maintain their shape over time for long-lasting use and superior scrubbing. It features a foam-injected plastic block that is designed to withstand the wear and tear of frequent use.This brown brush sports a 5'' handle and 8'' of bristles that are designed for sweeping fine particles and dust. It is FDA-compliant and can be used with other colors sold separately in conjunction with your business's HACCP plan to help promote food safety. This color-coordination can help reduce the risk of cross-contamination. It is perfect for use in commercial facilities.Overall Dimensions:Length: 13''Width: 1 3/4''Height: 2 1/2''Handle Length: 5''Brush Length: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00013)
- MR. CLEAN Extra Durable Scrubber Sponge, 4-3/5"X2-3/10", PK30 (16449)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- EXAIR High Lift Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6195)
- CARLISLE FOODSERVICE Brush, Tank (30"L, 5"Od) (4000802)
- CARLISLE FOODSERVICE 4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter (27140006WH)
- CARLISLE FOODSERVICE Carlisle Swivel Scrub Heavy-Duty General Use W/Dupont Tynex Nylon Filament 8in, Blue - (36530014)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- CARLISLE FOODSERVICE 1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall (4015300)
- CARLISLE FOODSERVICE 24 in. Horse Hair Brush Floor in Black with Plastic Block (4503103)
- DRILLBRUSH Softer Bristle Scrub Brush 5" Round with Power Drill Attachment (CH-Wht-5inch)
- Carlisle Foodservice Brushes