Shop All Hand Scrapers
Carlisle Foodservice
Sparta 40230EC68 3'' Purple Plastic Handheld Scraper
Mfr # 27140230EC68
Zoro # G811968824
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27140230EC68
- Zoro # G811968824
- Country of Origin China
- Category Hand Scrapers
Description
Use this Carlisle Sparta handheld scraper to scrape surfaces clean in your facility! This handheld scraper sports a 3'' wide plastic blade. It provides the durability needed to withstand daily use in your facility. The polypropylene material is food safe and effectively removes particles without scratching or damaging surfaces.The 7 13/16'' length of this scraper provides convenient leverage making it easy and comfortable to use. The purple color of this unit allows you to introduce a color-coded cleaning system. It can be used in a certain area to prevent cross-contamination as well as with other Sparta colors to take the guesswork out of your establishment's safety initiatives. It is perfect for use in your commercial facility!Overall Dimensions:Length: 7 13/16''Width: 3''Height: 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal, QXP Series (89567QPB154570)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50829)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Red (40230EC05)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Purple (40130EC68)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- J. RACENSTEIN Scraper, Triumph, Angled, 6" (35-32)
- Carlisle Foodservice Hand Scrapers