Shop All Hand Scrapers
Carlisle Foodservice
Sparta 40230EC03 3'' Black Plastic Handheld Scraper
Mfr # 27140230EC03
Zoro # G711968931
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
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
- Brand Carlisle Foodservice
- MFR # 27140230EC03
- Zoro # G711968931
- Country of Origin China
- Category Hand Scrapers
Description
Use this Carlisle Sparta handheld scraper to scrape surfaces clean in your facility! This handheld scraper sports a 3'' wide plastic blade. It provides the durability needed to withstand daily use in your facility. The polypropylene material is food safe and effectively removes particles without scratching or damaging surfaces.The 7 13/16'' length of this scraper provides convenient leverage making it easy and comfortable to use. The black color of this unit allows you to introduce a color-coded cleaning system. It can be used in a certain area to prevent cross-contamination as well as with other Sparta colors to take the guesswork out of your establishment's safety initiatives. It is perfect for use in your commercial facility!Overall Dimensions:Length: 7 13/16''Width: 3''Height: 9/16''
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
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61790)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Yellow (40230EC04)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Green (40230EC09)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3", Nickel Aluminum Bronze (S-20)
- Carlisle Foodservice Specialty Safety Tools