Shop All Handles, Frames and Braces
Carlisle Foodservice
Sparta 4023000 36'' White Threaded Plastic Broom / Squeegee Handle with Reinforced Tip
Mfr # 2714023000
Zoro # G611667323
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 2714023000
- Zoro # G611667323
- Country of Origin China
- Category Handles, Frames and Braces
Description
Keep your floors clean with this Carlisle Sparta plastic handle. Boasting a durable plastic construction with a reinforced tip for long-lasting use this handle is sure to stand up to the busy demands of your restaurant hotel lobby or grocery store. Featuring a threaded tip this handle is perfectly suited for use with a variety of compatible floor brushes squeegees and brooms sold separately.Installation is simple with this handle. It allows you to quickly switch out compatible heads for your different tasks making this handle an invaluable addition to your floor care supplies. The 36'' length provides an ideal level of reach and leverage while its 1'' diameter is comfortable to hold. This handle is ideal for use in commercial facilities.Overall Dimensions:Length: 36''Diameter: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Grout Pen Reversible Nib Buff (GRT-PEN-BUF6)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lemon Verbena, 6 PK (651369)
- TORNADO Belt Timing 150Xl X 3/8 (19233)
- MOEN Foam Soap Dispenser (8560)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- CARLISLE FOODSERVICE Carlisle Metal Tip Threaded Wood Handle , 60"L x 15/16"Dia. - 4526700 (4526700)
- TOUGH GUY 34" Microfiber Pad Holder, Aluminum, Aluminum (6PVX1)
- Carlisle Foodservice Handles, Frames and Braces