Shop All Handles, Frames and Braces
Carlisle Foodservice
Sparta 4022704 60'' Yellow Threaded Fiberglass Broom / Squeegee Handle with Flex Tip
Mfr # 2714022704
Zoro # G811667260
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 2714022704
- Zoro # G811667260
- Country of Origin United States
- Category Handles, Frames and Braces
Description
Add a sturdy reliable handle to your broom or squeegee with this Carlisle Sparta yellow fiberglass broom / squeegee handle. This handle is made with a durable fiberglass material that can stand up to tough commercial use. It features a self-locking flex tip allowing greater versatility and range of motion with your broom or squeegee. This handle features 3/4-5 ACME threading making it compatible with most standard broom and squeegee heads.This handle is perfect for use in commercial facilities. Its 60'' length provides an ideal amount of reach and leverage while its 1'' diameter is comfortable to grip. The yellow color of this unit allows you to introduce a color-coded cleaning system in conjunction with your business's HACCP plan. It can be used in a certain area to prevent cross-contamination and increase food safety as well as with other Sparta colors to take the guesswork out of your establishment's safety initiatives. It is ideal for use with Carlisle Sparta floor scrubs squeegees sweeps and push brooms sold separately.Overall Dimensions:Length: 60''Diameter: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 12 gal Round Hands-Free Step Can, Brushed, Stainless Steel (CW2030)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 35 Wipes, 7 1/4 in x 7 in (REC 81145)
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- CARLISLE FOODSERVICE Dust Pan With Handle For - Part# 36141003 (36141003)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- UNGER nLite Classic Tool Adapter (NLCLA)
- Carlisle Foodservice Handles, Frames and Braces