Shop All Handles, Frames and Braces
Carlisle Foodservice
Sparta 40226EC01 60'' Brown Threaded Aluminum Broom / Squeegee Handle
Mfr # 27140226EC01
Zoro # G511667522
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27140226EC01
- Zoro # G511667522
- Country of Origin China
- Category Handles, Frames and Braces
Description
Add a sturdy reliable handle to your broom or squeegee with this Carlisle Sparta brown broom / squeegee handle. This handle is made with a durable natural aluminum material that can stand up to tough commercial use. It can even be used with caustic chemicals without corroding. This handle features 3/4'' ACME threading making it compatible with most standard broom and squeegee heads sold separately.This handle is perfect for use in commercial facilities. It is ideal for use with Carlisle Sparta sweeps push brooms floor scrubs and squeegees. The hanging cap makes storage simple and easy ensuring it stays off the ground. The brown color of this unit allows you to introduce a color-coded cleaning system. It can be used in a certain area to prevent cross-contamination as well as with other Sparta colors to take the guesswork out of your establishment's safety initiatives.Overall Dimensions:Length: 60''Diameter: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFT MARKETING 6 lbs Thrift Drain Cleaner (TH601415)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 5/16" ID tubes with 8-32 F thread (GTC-211-1/4)
- BRADY Sorbents, 40 gal (US), 15 in x 19 in, Universal, Light Blue, Cellulose (RFP100)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- CARLISLE FOODSERVICE 48" Mop Frame, 48", Package Quantity 12, Zinc Plated Metal (364724800)
- CARLISLE FOODSERVICE 60" Jaw Style Mop Handle, 60in, Yellow, PK12, Fiberglass (369475EC04)
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo (3ZHY4)
- Carlisle Foodservice Handles, Frames and Braces