No Product Image Available

Carlisle Foodservice

Sparta 40130EC24 3'' Orange Steel Handheld Scraper


product price: $10.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this Carlisle Sparta handheld scraper to scrape surfaces clean! This handheld scraper sports a 3'' wide stainless steel blade. It provides the durability needed to withstand daily use. The steel is thin enough to allow for easy maneuvering yet wide enough to make quick work of cleaning large surfaces. The polypropylene handle prevents heat transfer between the user's hand and the tool ensuring that the user is not at risk of being burned while using it.This food-safe scraper's 9 1/2'' length provides convenient leverage and keeps hands away from heat and it is the perfect tool to scrape up food particles grease and other debris from your cooking surfaces. The color of this unit allows you to introduce a color-coded cleaning system. It can be used in a certain area to prevent cross-contamination and increase food safety as well as with other Sparta colors to take the guesswork out of your establishment's safety initiatives. It is perfect for use in your commercial facility!Overall Dimensions:Length: 9 1/2''Width: 3''Height: 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.