Shop All Brushes
Carlisle Foodservice
Sparta 40020EC01 Brown 5'' Hand and Nail Brush
Mfr # 27140020EC01
Zoro # G411516043
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27140020EC01
- Zoro # G411516043
- Country of Origin China
- Category Brushes
Description
Comply with health and safety regulations by adding this Carlisle Sparta 40020EC01 hand and nail brush to every hand wash station in your facility! This BPA-free brush features a durable polyester bristle design for thorough cleaning under fingernails. The stiff bristles promote exceptional hand hygiene and help to eliminate dirt on the tops and bottoms of your employees' fingers. It also features long side bristles allowing your staff to efficiently and thoroughly clean the front and back of their hands. Plus this brown brush can be used with other colors sold separately to help promote food safety and help reduce the risk of cross-contamination.The brush is constructed with a sturdy polypropylene block that is easy to grab and hold onto with finger notches on either side. With its improved design this hand and nail brush helps to ensure your foodservice personnel are meeting essential hand cleaning standards. For added convenience it can be used with a hanging hook and a security cord both sold separately for simple storage ease of use and added peace of mind. This hygienic brush dries quickly after use and allows for more efficient cleaning of hands and nails than just using soap and water alone. Make the health department happy by adding this brush to your operation!Overall Dimensions:Length: 5''Width: 2 1/4''Bristle Length: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- DESCO Dissipative Floor Finish, 5 gal. Box (10512)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29384)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- CARLISLE FOODSERVICE Bottle Brush, 12 in, White, 7-1/2 in L Handle, 4-1/2 in L Brush, White, Plastic (4046600)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- CARLISLE FOODSERVICE Brush, Tank (30"L, 5"Od) (4000802)
- CARLISLE FOODSERVICE Handle, Wood , 60", W/Nylon Tip (4028500)
- CARLISLE FOODSERVICE Counter/Radiator Brush, 8 in, Black, Black, Plastic (3622503)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- BSC PREFERRED Rubbermaid Counter Brush Combo (H-6416)
- Carlisle Foodservice Brushes